27-1/2 x 35-1/2 in. Mirror Rectangular in Chrome
Flush Mount 27-1/2 x 35-1/2 in. Mirror Rectangular in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Flush Mount
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1/5 in
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27-1/2 in x 31-1/2 in
- Style:
- Traditional
- UPC:
- 011296180406
- Weight:
- 21.7 lb
- Width:
- 27-1/2 in