20 in. Glass Shelf Polished Chrome
Franciscan 20 in. Glass Shelf Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Length: 20"
- Depth: 6"
Specifications
- Collection:
- Franciscan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Glass Type:
- Tempered
- Length:
- 20 in
- Material:
- Glass
- UPC:
- 011296206670