Freestanding Mount Toilet Tissue Holder in Polished Chrome
Freestanding Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 23-17/25 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Mount Type:
- Freestanding
- Pivoting:
- No
- UPC:
- 011296143500