25 x 33 in. Beveled Edge Oval Framed Mirror in Matte Black
Glam 25 x 33 in. Beveled Edge Oval Framed Mirror in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bold and distinct, the glam suite offers sophisticated simplicity for any modern bath sanctuary
- Its minimalist accents and oversize tubing make it an exciting refreshment to any modern bathroom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Glam
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Height:
- 33 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Mirror Edge:
- Beveled Edge
- Product Type:
- Framed Mirror
- Shape:
- Oval
- Size:
- 25 in x 2 in x 33 in
- UPC:
- 011296463875
- Weight:
- 21.1 lb
- Width:
- 25 in