This product requires certification to purchase.

Round Closed Towel Ring in Satin Nickel

Gatco

Latitude² Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #G4292
  • Item #3108750
  • Manufacturer Part #4292
3.1 out of 5 Customer Rating
Brand image
Gatco

Latitude² Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #G4292
  • Item #3108750
  • Manufacturer Part #4292
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7 3/8" H x 6 1/2" W x 2" D
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Latitude²
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/4 in
Diameter:
6-1/2 in
Material:
Brass, Zinc
Mount Type:
Wall
Projection:
2-1/4 in
Ring Type:
Closed
Shape:
Round
UPC:
011296429208
Width:
6-3/5 in