Freestanding Toilet Tissue Holder in Polished Chrome
Latitude² Suite Freestanding Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Latitude² Suite
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 21-13/100 in
- IAPMO Listed:
- No
- Length:
- 7-22/25 in
- Material:
- Metal
- Mount Type:
- Freestanding
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 6-22/25 in
- UPC:
- 011296144309
- Width:
- 5-13/100 in