30 in. Grab Bar in Matte Black
Latitude 2 30 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Height:
- 3
- Collection:
- Latitude 2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/4
- Length:
- 30
- Mount Type:
- Wall
- Projection:
- 2-4/5
- UPC:
- 011296856080