This product requires certification to purchase.

Freestanding Toilet Tissue Holder in Matte Black

Gatco

Latitude 2 Freestanding Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #G1431MX
  • Item #8716010
  • Manufacturer Part #1431MX
5 out of 5 Customer Rating
Brand image
Gatco

Latitude 2 Freestanding Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #G1431MX
  • Item #8716010
  • Manufacturer Part #1431MX
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
7-22/25 in
Depth
7-22/25 in
Height
21-1/4 in
Width
5-13/100 in
Characteristics & Features
Collection
Latitude 2
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Freestanding
Material
Metal
Mount Type
Freestanding
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
011296143159