Freestanding Toilet Tissue Holder in Satin Nickel
Latitude 2 Freestanding Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 6-1/4 in
- Base Plate Width:
- 6-1/4 in
- Collection:
- Latitude 2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 22-1/4 in
- Material:
- Metal
- Mount Type:
- Freestanding
- UPC:
- 011296144828