Freestanding Toilet Tissue Holder in Satin Nickel
Latitude 2 Freestanding Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 7-22/25 in
- Base Plate Width:
- 5-1/8 in
- Collection:
- Latitude 2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 21-1/4 in
- Material:
- Metal
- Mount Type:
- Freestanding
- UPC:
- 011296144316
- Width:
- 13-3/4 in