This product requires certification to purchase.

Single Robe Hook in Matte Black

Gatco

Latitude 2 Single Robe Hook in Matte Black

  • Fast #
  • Part #G4245MX
  • Item #7775725
  • Manufacturer Part #4245MX
4.7 out of 5 Customer Rating
Brand image
Gatco

Latitude 2 Single Robe Hook in Matte Black

  • Fast #
  • Part #G4245MX
  • Item #7775725
  • Manufacturer Part #4245MX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Height
2-1/4 in
Projection
2-13/100 in
Characteristics & Features
Collection
Latitude 2
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
011296424586