Wall Mont Toilet Paper Holder in Brushed Brass/Acrylic
Latitude 2 Wall Mont Toilet Paper Holder in Brushed Brass/Acrylic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Latitude 2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Depth:
- 7-22/25 in
- Height:
- 21-1/4 in
- Installation Type:
- Freestanding
- Material:
- Metal
- UPC:
- 011296133143
- Width:
- 5-13/100 in