Wall Mount Toilet Tissue Holder in Black
Latitude 2 Wall Mount Toilet Tissue Holder in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Base Plate Height:
- 2
- Collection:
- Latitude 2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/10
- UPC:
- 011296424395