This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

Gatco

Latitude 2 Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4243A
  • Item #5152182
  • Manufacturer Part #4243A
3.1 out of 5 Customer Rating
Brand image
Gatco

Latitude 2 Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4243A
  • Item #5152182
  • Manufacturer Part #4243A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/4 in
Height
2 in
Length
14 in
Projection
3-1/4 in
Characteristics & Features
Collection
Latitude 2
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
011296424357