This product requires certification to purchase.

1 Robe Hook in Satin Nickel

Gatco

Latitude II 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #G4295
  • Item #3108754
  • Manufacturer Part #4295
4.5 out of 5 Customer Rating
Brand image
Gatco

Latitude II 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #G4295
  • Item #3108754
  • Manufacturer Part #4295
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Mounting hardware included
  • Lifetime functional guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Width
2 in
Characteristics & Features
Collection
Latitude II
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Brass
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
UPC
011296429505