This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

Gatco

Latitude II 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G852
  • Item #3973344
  • Manufacturer Part #852
4 out of 5 Customer Rating
Brand image
Gatco

Latitude II 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G852
  • Item #3973344
  • Manufacturer Part #852
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
2-4/5 in
Height
2-1/4 in
Length
18 in
Projection
2-4/5 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Latitude II
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
UPC
011296852006