This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Gatco

Latitude II 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G4240
  • Item #3108743
  • Manufacturer Part #4240
5 out of 5 Customer Rating
Brand image
Gatco

Latitude II 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G4240
  • Item #3108743
  • Manufacturer Part #4240
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single towel bar
  • Mounting hardware included
  • Lifetime functional guarantee
  • Requires Certification
Dimensions & Measurements
Length
24 in
Projection
3-3/32 in
Characteristics & Features
Collection
Latitude II
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
UPC
011296424005