This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Gatco

Latitude II 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G4290
  • Item #3443867
  • Manufacturer Part #4290
5 out of 5 Customer Rating
Brand image
Gatco

Latitude II 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #G4290
  • Item #3443867
  • Manufacturer Part #4290
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single towel bar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Latitude II
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
3-3/32 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
UPC:
011296429000