This product requires certification to purchase.

36 in. Grab Bar in Polished Chrome

Gatco

Latitude II 36 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G856
  • Item #3973345
  • Manufacturer Part #856
4.1 out of 5 Customer Rating
Brand image
Gatco

Latitude II 36 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G856
  • Item #3973345
  • Manufacturer Part #856
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-1/4 in
Length
36 in
Characteristics & Features
Collection
Latitude II
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
UPC
011296856004