This product requires certification to purchase.

48 in. Grab Bar in Chrome

Gatco

Latitude2 48 in. Grab Bar in Chrome

  • Fast #
  • Part #GAT896
  • Item #10361769
  • Manufacturer Part #896
3.8 out of 5 Customer Rating
Brand image
Gatco

Latitude2 48 in. Grab Bar in Chrome

  • Fast #
  • Part #GAT896
  • Item #10361769
  • Manufacturer Part #896
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Minimalist design for the bathroom inspired by the brilliant styles found in Europe
  • GATCO's grab bars meet structural strength guidelines from Americans with Disability Act (ADA) and ASTM
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Base Plate Height
3 in
Depth
2-4/5 in
Diameter
1-1/4 in
Height
3 in
Length
52 in
Projection
2-4/5 in
Characteristics & Features
Collection
Latitude2
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Type
GAT896
UPC
112968960002