18 in. Towel Bar Satin Nickel
Marina 18 in. Towel Bar Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single towel bar
Specifications
- ADA Compliant:
- No
- Collection:
- Marina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Brass
- Mount Type:
- Wall
- UPC:
- 011296206724