This product requires certification to purchase.

2 Robe Hook in Satin Nickel

Gatco

Marina 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #G5848
  • Item #1576126
  • Manufacturer Part #5848
4.5 out of 5 Customer Rating
Brand image
Gatco

Marina 2 Robe Hook in Satin Nickel

  • Fast #
  • Part #G5848
  • Item #1576126
  • Manufacturer Part #5848
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Height: 2 1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Marina
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
2-1/4 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
2
UPC:
011296206786