24 in. Towel Bar in Satin Nickel
Marina 24 in. Towel Bar in Satin Nickel
Product Details
Product Details
- Single towel bar
- Mounting hardware included
- Hand polished satin nickel finish
- Lifetime functional guarantee
Specifications
- ADA Compliant:
- No
- Collection:
- Marina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Projection:
- 3-1/5 in
- UPC:
- 011296206717