Toilet Tissue Holder in Satin Nickel
Marina Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid Forged Brass
Specifications
- ADA Compliant:
- No
- Collection:
- Marina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-1/4 in
- Material:
- Metal
- UPC:
- 011296206748