Toilet Tissue Holder in Satin Nickel
Marina Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diameter: 6 1/4"
- Lifetime functional guarantee
Specifications
- ADA Compliant:
- No
- Collection:
- Marina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2
- Length:
- 9
- Material:
- Brass, Zinc
- Projection:
- 3-1/2
- UPC:
- 011296206755
- Width:
- 3-3/10