Towel Ring Satin Nickel
Marina Towel Ring Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diameter: 6 1/2"
Specifications
- ADA Compliant:
- No
- Collection:
- Marina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6-1/2
- Material:
- Brass
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 011296206762