Swing Arm Mirror in Polished Chrome
Premier Swing Arm Mirror in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Premier
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Brass