This product requires certification to purchase.

Single Robe Hook in Satin Nickel

Gatco

Sky Single Robe Hook in Satin Nickel

  • Fast #
  • Part #G5565
  • Item #10361668
  • Manufacturer Part #5565
4.6 out of 5 Customer Rating
Brand image
Gatco

Sky Single Robe Hook in Satin Nickel

  • Fast #
  • Part #G5565
  • Item #10361668
  • Manufacturer Part #5565
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Sky
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-5/8 in
Height:
2 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-5/8 in
UPC:
011296556508
Width:
2 in