Toilet Tissue Holder in Satin Nickel
Sky Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Sky
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2
- Hardware Included:
- Yes
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 6-5/8
- Material:
- Metal
- Projection:
- 3-1/2
- Type:
- G5563
- UPC:
- 011296556300