2-1/4 in. Basket in Polished Chrome
Splashables 2-1/4 in. Basket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corner shower basket
- Polished Chrome
Documents
Specifications
- Collection:
- Splashables
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4
- Height:
- 3
- Length:
- 8
- Material:
- Stainless Steel
- Product Type:
- Basket
- UPC:
- 011296128385
- Width:
- 6-1/4