23-22/25 in. Towel Bar in Satin Nickel
Tavern 23-22/25 in. Towel Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Tavern Suite encompasses the decorative details of a nostalgic aura, yet adds the necessary finesse to create a modern-day motif
- A perfect addition for today’s stylish bathroom
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Tavern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/4 in
- Diameter:
- 5/8 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Length:
- 23-22/25 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 011296402003
- Width:
- 23-22/25 in