This product requires certification to purchase.

Shower Rod End in Polished Chrome

Gatco

Tiara Shower Rod End in Polished Chrome

  • Fast #
  • Part #G836
  • Item #3443878
  • Manufacturer Part #836
4.4 out of 5 Customer Rating
Brand image
Gatco

Tiara Shower Rod End in Polished Chrome

  • Fast #
  • Part #G836
  • Item #3443878
  • Manufacturer Part #836
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Holds 1'' diameter rod
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Tiara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/10 in
Material:
Brass