Towel Rack Bar in Polished Chrome
Towel Rack Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Triple towel rack
- Lifetime functional guarantee
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 20 in
- Material:
- Steel
- Projection:
- 10 in
- UPC:
- 011296140455