This product requires certification to purchase.

Wall Mont Toilet Paper Holder in Matte Black

Gatco

Wall Mont Toilet Paper Holder in Matte Black

  • Fast #
  • Part #GAT752
  • Item #11704238
  • Manufacturer Part #752
5 out of 5 Customer Rating
Brand image
Gatco

Wall Mont Toilet Paper Holder in Matte Black

  • Fast #
  • Part #GAT752
  • Item #11704238
  • Manufacturer Part #752
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
6-19/50 in
Depth
3-19/50 in
Height
6-19/50 in
Length
5-1/8 in
Width
6-19/50 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Recessed Mount
Material
Stainless Steel
Pivoting
Yes
Warranty & Product Information
Type
GAT752
UPC
112967520160