This product requires certification to purchase.

44 in. Heavy Duty Classical V-Belt

Gates

Hi-Power® 44 in. Heavy Duty Classical V-Belt

  • Fast #
  • Part #MAR74348
  • Item #3928811
  • Manufacturer Part #74348
5 out of 5 Customer Rating
Brand image
Gates

Hi-Power® 44 in. Heavy Duty Classical V-Belt

  • Fast #
  • Part #MAR74348
  • Item #3928811
  • Manufacturer Part #74348
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gates Hi-Power® II belts are engineered for classical applications
  • Patented concave sidewalls distribute ear evenly providing proper belt support
  • First choice for heavy-duty conventional V-belt drives
  • Resists the effects of oil, heat, ozone, weather, and aging
  • Meets RMA static conductivity requirements
  • Meets RMA oil and heat resistant standards
  • Requires Certification

Documents


Specifications

Collection:
Hi-Power®
Color:
Black
Length:
44 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Thickness:
0.31 in
UPC:
685744743484
Width:
1/2 in