64 in. Heavy Duty Classical V-Belt
Hi-Power® 64 in. Heavy Duty Classical V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gates Hi-Power® II belts are engineered for classical applications
- Patented concave sidewalls distribute ear evenly providing proper belt support
- First choice for heavy-duty conventional V-belt drives
- Resists the effects of oil, heat, ozone, weather, and aging
- Meets RMA static conductivity requirements
- Meets RMA oil and heat resistant standards
Documents
Specifications
- Collection:
- Hi-Power®
- Color:
- Black
- Length:
- 64 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Thickness:
- 0.31 in
- UPC:
- 685744743705
- Width:
- 1/2 in