AX35 Tri-Power Notched V-Belt
Tri-Power™ AX35 Tri-Power Notched V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Gates Rubber V-Belt
Documents
Specifications
- Collection:
- Tri-Power™
- Color:
- Black
- Length:
- 37
- Material:
- Synthetic Fiber
- Product Type:
- V-Belt
- Thickness:
- 8/25 in
- Type:
- GATAX35
- Width:
- 51/100