4L V-Belt
Truflex® 4L V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300Product Details
Product Details
- Gates Truflex® v-belts offer improved performance on light duty, fractional horsepower v-belt drives
- Unique patented construction provides smooth, quiet operation with less vibration
- Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
- Longer life, providing extended protection to the belt core from oil, dirt and heat
- Meets RMA static conductivity requirements
- Meets RMA oil and heat resistant standards
Documents
Specifications
- Collection:
- Truflex®
- Color Finish Name:
- Black
- Height:
- 21 in
- Length:
- 21 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Thickness:
- 0.31 in
- UPC:
- 685744741596
- Width:
- 2-4/5 in