This product requires certification to purchase.

Safety Glasses with Clear Frame & Clear Lens

Gateway Safety

StarLite® Safety Glasses with Clear Frame & Clear Lens

  • Fast #
  • Part #GAT4680
  • Item #1784093
  • Manufacturer Part #4680
5 out of 5 Customer Rating
Brand image
Gateway Safety

StarLite® Safety Glasses with Clear Frame & Clear Lens

  • Fast #
  • Part #GAT4680
  • Item #1784093
  • Manufacturer Part #4680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Incredibly light, all-around impact protection
  • Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3, and meets the ballistics impact section of the U.S. Military standard, MIL-PRF-32432 (GL)
  • Popular design appeals to both men and women, helping to ensure worker compliance
  • Features dual 9.75 base curvature viewing areas for wide, unobstructed vision
  • Snug and comfortable fit to minimize slippage and provide full brow protection
  • Available in StarLite SM (10% smaller); StarLite MAG(bifocal eye protection); StarLite Foam and FOAMPRO™ (foam-lined eye protection); StarLite GUMBALLS® (colored temple options); and StarLite IR (light welding eye protection)
  • Deep, universal-fit temples provide side protection equal to that of large side shields
  • Now available in the new fX3 premium anti-fog lens option!
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
Universal
Characteristics & Features
Collection
StarLite®
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
CSA Certified
CSA Z94.3