This product requires certification to purchase.

150 µm Drywall Sandpaper (Pack of 6)

Gator®

150 µm Drywall Sandpaper (Pack of 6)

  • Fast #
  • Part #R7159
  • Item #9945104
  • Manufacturer Part #7159
5 out of 5 Customer Rating
Brand image
Gator®

150 µm Drywall Sandpaper (Pack of 6)

  • Fast #
  • Part #R7159
  • Item #9945104
  • Manufacturer Part #7159
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from fast cutting premium abrasive grain, our drywall sandpaper is designed for sanding and preparing joint compounds, spackling and for scuffing painted surfaces before repainting
  • Use 120 - 150 grit for moderate sanding and blending of compounds
  • For use on drywall, plaster, varnish, fiberglass, paint and metal
  • Sharp, fast-cutting silicon carbide grain produces a smoother finish on drywall
  • Pre-cut and notched to fit the most popular drywall sanding tools
  • Resin coating locks the grain to the paper while resisting heat and humidity
  • Requires Certification

Specifications

Application:
Drywall
Grit Size:
150 µm
Grit Type:
Fine
Height:
10-1/2 in
Material:
Carbide
Package Quantity:
Pack of 6
Product Type:
Sandpaper
UPC:
823540715926
Width:
4-1/2 in