This product requires certification to purchase.

220 µm Drywall Sanding Sheet (Pack of 6)

Gator®

220 µm Drywall Sanding Sheet (Pack of 6)

  • Fast #
  • Part #R7178
  • Item #9945108
  • Manufacturer Part #7178
3.3 out of 5 Customer Rating
Brand image
Gator®

220 µm Drywall Sanding Sheet (Pack of 6)

  • Fast #
  • Part #R7178
  • Item #9945108
  • Manufacturer Part #7178
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These mesh drywall sanding sheets are best for moderate sanding and blending of join compounds and spackling. The hook and loop backing makes changing the sheets quick and easy without the hassle of having to deal with clamps
  • Fast cutting premium abrasive grain
  • Quick-change hook and loop backing is strong and convenient
  • Heavy duty mesh works like sanding screen
  • Resists build up and loading during use
  • Best for joint compound, spackling, and scuffing paint
  • Heat and humidity resistant for longer life
  • Requires Certification

Specifications

Application:
Drywall
Grit Size:
220 µm
Length:
10-1/2 in
Material:
Aluminum Oxide
Package Quantity:
Pack of 6
Product Type:
Sanding Sheet
UPC:
823540717838
Width:
4-1/2 in