5 in. Drywall, Fiberglass, Metal and Wood Skil®, Bosch®, B&D®, Dewalt®, Makita® and Milwaukee® Sanding Disc (Pack of 50)
5 in. Drywall, Fiberglass, Metal and Wood Skil®, Bosch®, B&D®, Dewalt®, Makita® and Milwaukee® Sanding Disc (Pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- These premium aluminum oxide grain sanding discs are manufactured with the highest standards in the industry and are designed for heavy duty sanding and grinding of wood, metal, fiberglass and painted surfaces. The resin bonding system resists heat
- For use on wood, metal, drywall, fiberglass, and painted surfaces
- These extra fine grit sanding discs are ideal for sanding, de-whiskering, or scuffing in between coats of paint or varnish
- The hook and loop backing makes changing discs quick and easy
- The vented-hole pattern allows for maximum dust extraction
- Made with premium P-grade aluminum oxide grain, which creates a consistent scratch pattern and helps create a finer final finish
- The double resin bonding system resists heat and humidity, extending the life of the sanding discs
- Proudly made in the USA
Specifications
- Application:
- Drywall, Fiberglass, Metal, Wood
- Brand Model Compatibility:
- Skil®, Bosch®, B&D®, Dewalt®, Makita®, Milwaukee®
- Diameter:
- 5 in
- Grit Size:
- 80 µm
- Grit Type:
- Medium
- Material:
- Aluminum Oxide
- Package Quantity:
- Pack of 50
- Product Type:
- Sanding Disc
- UPC:
- 823540434452