6 in. x 25 ft. Standard Gator Guard Sediment Polypropylene Control Wattle
6 in. x 25 ft. Standard Gator Guard Sediment Polypropylene Control Wattle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 6 in