1-1/4 in. 2-Way Pilot Diaphragm Solenoid Valve
1-1/4 in. 2-Way Pilot Diaphragm Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- UL, CSA, CE
- NEMA 4X 1/2 in conduit housing w/24 in leads
- AC and DC voltages available
- DIN, junction box & NEMA 7/9 explosion proof housings optional
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Brass, Stainless Steel, Plastic
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 1-1/4 in
- Volts:
- 120/110V
- Watts:
- 8 W