GC VALVES NSF APPROVED 1/8" STAINLESS STEEL NORMALLY OPEN DIRECT ACTING SOLENOID VALVE, 120VAC
GC VALVES NSF APPROVED 1/8" STAINLESS STEEL NORMALLY OPEN DIRECT ACTING SOLENOID VALVE, 120VAC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Certified to meet SDWA lead-free requirement
- UL, CSA, CE
- NEMA 4X 1/2 in conduit housing w/24 in leads
- AC and DC voltages available
- DIN, junction box & NEMA 7/9 explosion proof housings optional
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Valve Size:
- 1/8 in
- Volts:
- 120/110V
- Watts:
- 8 W