This product requires certification to purchase.

1 in. 2-Way Pilot Diaphragm Solenoid Valve

GC Valves

S21 Series 1 in. 2-Way Pilot Diaphragm Solenoid Valve

  • Fast #
  • Part #GS211GF02N5FG9
  • Item #7204133
  • Manufacturer Part #S211GF02N5FG9
5 out of 5 Customer Rating
Brand image
GC Valves

S21 Series 1 in. 2-Way Pilot Diaphragm Solenoid Valve

  • Fast #
  • Part #GS211GF02N5FG9
  • Item #7204133
  • Manufacturer Part #S211GF02N5FG9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL, CSA, CE
  • NEMA 4X 1/2 in conduit housing w/24 in leads
  • AC and DC voltages available
  • DIN, junction box & NEMA 7/9 explosion proof housings optional
  • Requires Certification

Documents


Specifications

Application:
Air, Water, Light Oil
Collection:
S21 Series
End Connection 1:
NPT
End Connections:
NPT
Height:
4-77/100 in
Material:
Brass
Valve Body Material:
Brass
Valve Body Style:
2-way
Valve Type:
Solenoid Valve