1 in. Bronze Direct-acting Pressure Reducing Valve
GD Series 1 in. Bronze Direct-acting Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 488-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 4
- ASTM:
- ASTM B-103, ASTM B-584
- Collection:
- GD Series
- FM Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Recommended Valve Application:
- Air, Steam, Gas
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Width:
- 3-3/4 in