This product requires certification to purchase.

*CVR* CCY TALL TUB PLASTIC

GE®

*CVR* CCY TALL TUB PLASTIC

  • Fast #
  • Part #GGDP630PGRBB
  • Item #9568543
  • Manufacturer Part #GDP630PGRBB
4.7 out of 5 Customer Rating
Brand image
GE®

*CVR* CCY TALL TUB PLASTIC

  • Fast #
  • Part #GGDP630PGRBB
  • Item #9568543
  • Manufacturer Part #GDP630PGRBB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 3 Rack Dishwasher
  • Bottle Jets
  • Dry Boost
  • Wash Zone
  • Steam + Sani
  • AutoSense Wash Cycle
  • High Wash Performance
  • Adjustable Upper Rack
  • Choose Your Cycle
  • Reliable Performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
7.1
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Name:
Black
Control Type:
Touchpad
Decibel Rating (dB):
50 dB
Depth:
24
Energy Star Compliant:
Yes
Height:
34
Installation Type:
Built-in
NSF Certified:
Yes
Number of Cycles:
5
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Type:
GGDP630PGRBB
UPC:
084691863670
Volts:
120V
Watts:
800
Width:
24