0.7 cu. ft. 700 W Countertop Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #GCHK07N1WSS
0.7 cu. ft. 700 W Countertop Microwave in Stainless Steel
Product Details
Product Details
- Hanging kit frees up counter space
- Convenience cooking controls
- Defrosting times and power levels are programmed automatically or manually for optimal results
- Turntable rotates food throughout the cycle
- Control lockout helps prevent accidental activation
- Minute timer helps keep you on track
- Cooking complete reminder
- Watts: 700
- Capacity: 0.7 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 9.5
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 12-3/4
- Energy Star Compliant:
- No
- Height:
- 10-3/4
- Interior Light:
- No
- Microwave Type:
- Conventional Microwave Oven
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 084691808466
- Volts:
- 120V
- Watts:
- 700
- Width:
- 17-5/16