This product requires certification to purchase.

0.9 cu. ft. 900 W Countertop Microwave in Stainless Steel

GE®

0.9 cu. ft. 900 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST09U1WSS
  • Item #10396811
  • Manufacturer Part #GCST09U1WSS
5 out of 5 Customer Rating
Brand image
GE®

0.9 cu. ft. 900 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST09U1WSS
  • Item #10396811
  • Manufacturer Part #GCST09U1WSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Take the guesswork out of microwaving frozen foods and prepare your favorites exactly how the manufacturer intended with just a scan of a barcode
  • Works with Google Assistant and Alexa, so you can use your voice to operate your microwave from any room in the house
  • Convenience cooking controls - operating made quick and easy
  • Defrosting times and power levels are programmed automatically or manually for optimal results
  • Turntable - rotates food throughout the cycle
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • Minute timer helps keep you on track
  • Control lockout - helps prevent accidental activation
  • Requires Certification
Dimensions & Measurements
Capacity
0.9 cu ft
Depth
14-1/2 in
Height
11-1/2 in
Width
19 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Interior Light
Yes
Microwave Type
Countertop
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
9.5
Volts
120V
Watts
900 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST09U1WSS
UL Listed
Yes
UPC
084691954323